14MX168S125-7060
Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH
Part # 14MX168S125-7060
BDI # 21982227
Features
Pitch Diameter - Inch:
1.16
Inch - Metric:
Metric
Outside Diameter - Inch:
1.156
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
29.475
Mounting Method:
Bushed
Belt Width - Millimeter:
125