W5614M65-F
Description
W5614M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M65-F
BDI # 613076
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577982
Pitch Diameter - Millimeter:
249.55
W5614M90-F
Description
W5614M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M90-F
BDI # 613077
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577983
Pitch Diameter - Millimeter:
249.55
P5614M85-F
Description
P5614M85-F SPROCKET ; 14MM P 56T 85MM W BORED FOR J BUSHING
Part # P5614M85-F
BDI # 610414
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577704
Pitch Diameter - Millimeter:
249.55
W5614M120-F
Description
W5614M120-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5614M120-F
BDI # 613073
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578035
Pitch Diameter - Millimeter:
249.55
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263.525
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577412
Pitch Diameter - Millimeter:
249.55