W6014M120-F
Description
W6014M120-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6014M120-F
BDI # 613085
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578036
Pitch Diameter - Millimeter:
267.386
W6014M90-F
Description
W6014M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6014M90-F
BDI # 613089
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577991
Pitch Diameter - Millimeter:
267.386
P6014M85-F
Description
P6014M85-F SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P6014M85-F
BDI # 610441
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577590
Pitch Diameter - Millimeter:
267.386
W6014M65-F
Description
W6014M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W6014M65-F
BDI # 613088
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577990
Pitch Diameter - Millimeter:
267.386
P6014M115-F
Description
P6014M115-F SPROCKET ; 4" BORE DIA 60 TEETH 115MM BELT WD
Part # P6014M115-F
BDI # 610433
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577563
Pitch Diameter - Millimeter:
267.386