CMD36032X50
Description
CMD36032X50 CONVEYOR PULLEY ; 36X32 MD DRUM XT50 LESS BSH
Part # CMD36032X50
BDI # 17796405
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3657X50L4H
Description
CMES3657X50L4H CONVEYOR PULLEY ; 36X57 MES DRUM XT50 1/2 HBL
Part # CMES3657X50L4H
BDI # 22934863
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3657X50L2
Description
CMES3657X50L2 CONVEYOR PULLEY ; 36X57 MES DRUM XT50 1/4 PL
Part # CMES3657X50L2
BDI # 22934841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3657X50
Description
CMES3657X50 CONVEYOR PULLEY ; 36X57 MES DRUM XT50
Part # CMES3657X50
BDI # 22934837
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3651X50L3H
Description
CMES3651X50L3H CONVEYOR PULLEY ; 36X51 MES DRUM XT50 3/8 HBL
Part # CMES3651X50L3H
BDI # 22934703
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed