Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581060
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580185
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
8
10 8V 3000 N
Description
10 8V 3000 N V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 8V 3000 N
BDI # 613812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580812
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
10
Features
Pitch Diameter - Inch:
28.072
Inch - Metric:
Metric
Outside Diameter - Inch:
27.902
Face Width - Millimeter:
250.952
Face Width - Inch:
9.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577500
Pitch Diameter - Millimeter:
713.029
Mounting Method:
Bushed
12 D 270 N
Description
12 D 270 N V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 D 270 N
BDI # 614746
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.64
Outside Diameter - Millimeter:
702.056
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580351
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
N
Number of Grooves:
12