2 3V 475 P
Description
2 3V 475 P V-BELT SHEAVE ; 2GR 3V 4.75" OD BORED FOR P1 BUSHING
Part # 2 3V 475 P
BDI # 21974941
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
2
2 C 56 P
Description
2 C 56 P V-BELT SHEAVE ; 2GR C 5.6" PD BORED FOR P1 BUSHING
Part # 2 C 56 P
BDI # 21975071
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P1
Number of Grooves:
2
2 B 42 P
Description
2 B 42 P V-BELT SHEAVE ; 2GR B 4.2" PD BORED FOR P1 BUSHING
Part # 2 B 42 P
BDI # 21975618
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 44 P
Description
2 B 44 P V-BELT SHEAVE ; 2GR B 4.4" PD BORED FOR P1 BUSHING
Part # 2 B 44 P
BDI # 21975620
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 52 P
Description
2 B 52 P V-BELT SHEAVE ; 2GR B 5.2" PD BORED FOR P1 BUSHING
Part # 2 B 52 P
BDI # 21975628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.55
Outside Diameter - Millimeter:
140.97
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2