3 B 62 P
Description
3 B 62 P V-BELT SHEAVE ; 3GR B 6.2" PD BORED FOR P1 BUSHING
Part # 3 B 62 P
BDI # 21975410
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 60 P
Description
3 B 60 P V-BELT SHEAVE ; 3GR B 6" PD BORED FOR P1 BUSHING
Part # 3 B 60 P
BDI # 21975406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 64 P
Description
3 B 64 P V-BELT SHEAVE ; 3GR B 6.4" PD BORED FOR P1 BUSHING
Part # 3 B 64 P
BDI # 21975414
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 36 P
Description
3 B 36 P V-BELT SHEAVE ; 3GR B 3.6" PD BORED FOR P1 BUSHING
Part # 3 B 36 P
BDI # 21977904
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
3 B 50 P
Description
3 B 50 P V-BELT SHEAVE ; 3GR B 5" PD BORED FOR P1 BUSHING
Part # 3 B 50 P
BDI # 21977920
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.35
Outside Diameter - Millimeter:
135.89
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3