2 B 62 P
Description
2 B 62 P V-BELT SHEAVE ; 2GR B 6.2" PD BORED FOR P1 BUSHING
Part # 2 B 62 P
BDI # 21975017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 60 P
Description
2 B 60 P V-BELT SHEAVE ; 2GR B 6" PD BORED FOR P1 BUSHING
Part # 2 B 60 P
BDI # 21975015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 38 P
Description
2 B 38 P V-BELT SHEAVE ; 2GR B 3.8" PD BORED FOR P1 BUSHING
Part # 2 B 38 P
BDI # 21975614
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
3 3V 475 P
Description
3 3V 475 P V-BELT SHEAVE ; 3GR 3V 4.75" OD BORED FOR P1 BUSHING
Part # 3 3V 475 P
BDI # 21982217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
3
1 3V 365 P
Description
1 3V 365 P V-BELT SHEAVE ; 1GR 3V 3.65" OD BORED FOR P1 BUSHING
Part # 1 3V 365 P
BDI # 21975554
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1