2 B 62 P
Description
2 B 62 P V-BELT SHEAVE ; 2GR B 6.2" PD BORED FOR P1 BUSHING
Part # 2 B 62 P
BDI # 21975017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 60 P
Description
2 B 60 P V-BELT SHEAVE ; 2GR B 6" PD BORED FOR P1 BUSHING
Part # 2 B 60 P
BDI # 21975015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
4 B 64 P
Description
4 B 64 P V-BELT SHEAVE ; 4GR B 6.4" PD BORE FOR P1 BUSHING
Part # 4 B 64 P
BDI # 21975946
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4
2 C 56 P
Description
2 C 56 P V-BELT SHEAVE ; 2GR C 5.6" PD BORED FOR P1 BUSHING
Part # 2 C 56 P
BDI # 21975071
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
P1
Number of Grooves:
2
4 B 56 P
Description
4 B 56 P V-BELT SHEAVE ; 4GR B 5.6" PD BORE FOR P1 BUSHING
Part # 4 B 56 P
BDI # 21975932
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
4