3 C 70 Q
Description
3 C 70 Q V-BELT SHEAVE ; 3GR C 7" PD BORED FOR Q1 BUSHING
Part # 3 C 70 Q
BDI # 21977934
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 74 Q
Description
3 C 74 Q V-BELT SHEAVE ; 3GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 3 C 74 Q
BDI # 21977938
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 50 Q
Description
3 C 50 Q V-BELT SHEAVE ; 3GR C 5" PD BORED FOR Q1 BUSHING
Part # 3 C 50 Q
BDI # 21975486
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 5V 630 Q
Description
3 5V 630 Q V-BELT SHEAVE ; 3GR 5V 6.3" OD BORED FORE Q1 BUSHING
Part # 3 5V 630 Q
BDI # 21975404
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q1
Number of Grooves:
3
3 B 60 Q
Description
3 B 60 Q V-BELT SHEAVE ; 3GR B 6" PD BORED FOR Q1 BUSHING
Part # 3 B 60 Q
BDI # 21975408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
3