5 B 74 Q
Description
5 B 74 Q V-BELT SHEAVE ; 5GR B 7.4" PD BORED FOR Q1 BUSHING
Part # 5 B 74 Q
BDI # 21976400
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q2
Number of Grooves:
5
5 5V 465 Q
Description
5 5V 465 Q V-BELT SHEAVE ; 5GR 5V 4.65" OD BORE FOR Q1 BUSHING
Part # 5 5V 465 Q
BDI # 21976060
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.65
Outside Diameter - Millimeter:
118.11
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
5 C 74 Q
Description
5 C 74 Q V-BELT SHEAVE ; 5GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 5 C 74 Q
BDI # 21981759
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
5
5 5V 630 Q
Description
5 5V 630 Q V-BELT SHEAVE ; 5GR 5V 6.3" OD BORE FOR Q1 BUSHING
Part # 5 5V 630 Q
BDI # 21975876
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.3
Outside Diameter - Millimeter:
160.02
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5
5 5V 670 Q
Description
5 5V 670 Q V-BELT SHEAVE ; 5GR 5V 6.7" OD BORE FOR Q1 BUSHING
Part # 5 5V 670 Q
BDI # 21975880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.7
Outside Diameter - Millimeter:
170.18
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
Q2
Number of Grooves:
5