6 C 100 R
Description
6 C 100 R V-BELT SHEAVE ; 6GR B 10" PD BORED FOR R1 BUSHING
Part # 6 C 100 R
BDI # 21981907
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 102 R
Description
6 C 102 R V-BELT SHEAVE ; 6GR B 10.2" PD BORED FOR R1 BUSHING
Part # 6 C 102 R
BDI # 21981911
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 180 R
Description
6 C 180 R V-BELT SHEAVE ; 6GR C 18" PD BORED FOR R1 BUSHING
Part # 6 C 180 R
BDI # 21975228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 98 R
Description
6 C 98 R V-BELT SHEAVE ; 6GR C 9.8" PD BORED FOR R1 BUSHING
Part # 6 C 98 R
BDI # 21975310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.2
Outside Diameter - Millimeter:
259.08
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 110 R
Description
6 C 110 R V-BELT SHEAVE ; 6GR C 11" PD BORED FOR R1 BUSHING
Part # 6 C 110 R
BDI # 21975192
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6