8 B 124 R
Description
8 B 124 R V-BELT SHEAVE ; 8GR B 12.4" PD BORED FOR R1 BUSHING
Part # 8 B 124 R
BDI # 21979654
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 B 154 R
Description
8 B 154 R V-BELT SHEAVE ; 8GR B 15.4" PD BORED FOR R1 BUSHING
Part # 8 B 154 R
BDI # 21979658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
8 C 102 R
Description
8 C 102 R V-BELT SHEAVE ; 8GR B 10.2" PD BORED FOR R1 BUSHING
Part # 8 C 102 R
BDI # 21976968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 C 106 R
Description
8 C 106 R V-BELT SHEAVE ; 8GR B 10.6" PD BORED FOR R1 BUSHING
Part # 8 C 106 R
BDI # 21976970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 C 110 R
Description
8 C 110 R V-BELT SHEAVE ; 8GR B 11" PD BORED FOR R1 BUSHING
Part # 8 C 110 R
BDI # 21976972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8