7 C 160 R
Description
7 C 160 R V-BELT SHEAVE ; 7GR C 16" PD BORED FOR R1 BUSHING
Part # 7 C 160 R
BDI # 21979318
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
8 B 154 R
Description
8 B 154 R V-BELT SHEAVE ; 8GR B 15.4" PD BORED FOR R1 BUSHING
Part # 8 B 154 R
BDI # 21979658
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15.75
Outside Diameter - Millimeter:
400.05
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R2
Number of Grooves:
8
6 C 180 R
Description
6 C 180 R V-BELT SHEAVE ; 6GR C 18" PD BORED FOR R1 BUSHING
Part # 6 C 180 R
BDI # 21975228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
6 C 160 R
Description
6 C 160 R V-BELT SHEAVE ; 6GR C 16" PD BORED FOR R1 BUSHING
Part # 6 C 160 R
BDI # 21975225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
8 C 160 R
Description
8 C 160 R V-BELT SHEAVE ; 8GR B 16" PD BORED FOR R1 BUSHING
Part # 8 C 160 R
BDI # 21976982
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8