7 C 360 S
Description
7 C 360 S V-BELT SHEAVE ; 7GR C 3.6" PD BORED FOR S1 BUSHING
Part # 7 C 360 S
BDI # 21979534
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
36.4
Outside Diameter - Millimeter:
924.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 440 S
Description
7 C 440 S V-BELT SHEAVE ; 7GR C 4.4" PD BORED FOR S1 BUSHING
Part # 7 C 440 S
BDI # 21979536
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
44.4
Outside Diameter - Millimeter:
1127.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 500 S
Description
7 C 500 S V-BELT SHEAVE ; 7GR C 5" PD BORED FOR S1 BUSHING
Part # 7 C 500 S
BDI # 21979538
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 240 S
Description
7 C 240 S V-BELT SHEAVE ; 7GR C 24" PD BORED FOR S1 BUSHING
Part # 7 C 240 S
BDI # 21979326
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7
7 C 200 S
Description
7 C 200 S V-BELT SHEAVE ; 7GR C 20" PD BORED FOR S1 BUSHING
Part # 7 C 200 S
BDI # 21979324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
S2
Number of Grooves:
7