W488M35-SD
Description
W488M35-SD SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W488M35-SD
BDI # 613066
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.757
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577974
Pitch Diameter - Millimeter:
122.23
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577649
Pitch Diameter - Millimeter:
122.23
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577681
Pitch Diameter - Millimeter:
122.23