3 B 68 SD
Description
3 B 68 SD V-BELT SHEAVE ; 3 GROOVES 7.15" OD BUSHED
Part # 3 B 68 SD
BDI # 618200
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580170
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
4 5V 590 SD
Description
4 5V 590 SD V-BELT SHEAVE ; 4 GROOVE 5V BELT 5.9" OD BUSHED
Part # 4 5V 590 SD
BDI # 619342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580879
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
3 B 62 SD
Description
3 B 62 SD V-BELT SHEAVE ; 3 GROOVES 6.55" OD BUSHED
Part # 3 B 62 SD
BDI # 618194
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581640
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3
5 B 42 SD
Description
5 B 42 SD V-BELT SHEAVE ; 5 GROOVES 4.55" OD BUSHED
Part # 5 B 42 SD
BDI # 620915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.55
Outside Diameter - Millimeter:
115.57
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581337
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
5
3 B 46 SD
Description
3 B 46 SD V-BELT SHEAVE ; 3 GROOVES 4.95" OD BUSHED
Part # 3 B 46 SD
BDI # 618178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
581469
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
3