W4014M20-SF
Description
W4014M20-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M20-SF
BDI # 613033
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577950
Pitch Diameter - Millimeter:
178.25
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577450
Pitch Diameter - Millimeter:
178.25
P4014M40-SF
Description
P4014M40-SF SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P4014M40-SF
BDI # 610312
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577717
Pitch Diameter - Millimeter:
178.25
P4014M55-SF
Description
P4014M55-SF SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P4014M55-SF
BDI # 610314
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577658
Pitch Diameter - Millimeter:
178.25
W4014M42-SF
Description
W4014M42-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M42-SF
BDI # 613034
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577951
Pitch Diameter - Millimeter:
178.25