Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573961
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
96H100 SF
Description
96H100 SF SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 96H100 SF
BDI # 625884
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573919
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed