32H100 SK
Description
32H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 32H100 SK
BDI # 618567
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573910
Pitch Diameter - Millimeter:
129.36