40H100 SK
Description
40H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 40H100 SK
BDI # 620243
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573917
Pitch Diameter - Millimeter:
161.7
3 3V 800 SK
Description
3 3V 800 SK V-BELT SHEAVE ; 3 GROOVES 8" OD BUSHED
Part # 3 3V 800 SK
BDI # 618310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581535
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3
32H100 SK
Description
32H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 32H100 SK
BDI # 618567
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.331
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573910
Pitch Diameter - Millimeter:
129.36