6 C 300 U
Description
6 C 300 U V-BELT SHEAVE ; 6GR C 30" PD BORED FOR U0 BUSHING
Part # 6 C 300 U
BDI # 21975258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
6
6 8V 3000 U
Description
6 8V 3000 U V-BELT SHEAVE ; 6GR 8V 30" OD BORED FOR U0 BUSHING
Part # 6 8V 3000 U
BDI # 21975145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
6
8 C 300 U
Description
8 C 300 U V-BELT SHEAVE ; 8GR B 3" PD BORED FOR U0 BUSHING
Part # 8 C 300 U
BDI # 21976998
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
8
5 8V 3000 U
Description
5 8V 3000 U V-BELT SHEAVE ; 5GR 8V 30" OD BORED FOR U0 BUSHING
Part # 5 8V 3000 U
BDI # 21981663
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30
Outside Diameter - Millimeter:
762
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
7 C 300 U
Description
7 C 300 U V-BELT SHEAVE ; 7GR C 30" PD BORED FOR U0 BUSHING
Part # 7 C 300 U
BDI # 21979332
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
U0
Number of Grooves:
7