D5-F-42-09-1
Description
D5-F-42-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-42-09-1
BDI # 21986012
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-54-09-1
Description
C5-F-54-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-1
BDI # 21985868
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-54-09-4
Description
C5-F-54-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-54-09-4
BDI # 21985870
Features
Roller Width - Inch:
57.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
C5-F-60-09-4
Description
C5-F-60-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-60-09-4
BDI # 21985874
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D5-F-48-09-4
Description
D5-F-48-09-4 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D5-F-48-09-4
BDI # 21986018
Features
Roller Width - Inch:
51.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Base Mount