C6-F-60-09-1
Description
C6-F-60-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-60-09-1
BDI # 21985960
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D6-FSA-24-09
Description
D6-FSA-24-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 24" WIDE BELT CEMA D
Part # D6-FSA-24-09
BDI # 21979110
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
D6-F-42-09-1
Description
D6-F-42-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-42-09-1
BDI # 21986076
Features
Roller Width - Inch:
45.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
D6-F-24-09-1
Description
D6-F-24-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-24-09-1
BDI # 21986064
Features
Roller Width - Inch:
27.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Mounting Method:
Base Mount
D6-F-30-09-1
Description
D6-F-30-09-1 STEEL FLAT CARRY ROLLER ; CEMA D
Part # D6-F-30-09-1
BDI # 21986068
Features
Roller Width - Inch:
33.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Base Mount