C4-RRD-60-4
Description
C4-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C4-RRD-60-4
BDI # 21986197
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
Features
Roller Width - Inch:
63.38
Roller Width - Millimeter:
1609.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C4-RSA4-60
Description
C4-RSA4-60 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C RETURN
Part # C4-RSA4-60
BDI # 26376344
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
C4-RRD-60
Description
C4-RRD-60 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 60" WIDE BELT CEMA C
Part # C4-RRD-60
BDI # 21978168
Features
Roller Width - Inch:
63.13
Roller Width - Millimeter:
1603.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount