C5-F-60-09-4
Description
C5-F-60-09-4 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C5-F-60-09-4
BDI # 21985874
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D5-R-60-09-1
Description
D5-R-60-09-1 STEEL RETURN ; 5" DIA ROLL 60"WIDE BELT CEMA D 1.5"DROP
Part # D5-R-60-09-1
BDI # 21977780
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
D5-RRD-60
Description
D5-RRD-60 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA D
Part # D5-RRD-60
BDI # 21977802
Features
Roller Width - Inch:
63.13
Roller Width - Millimeter:
1603.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-20UI-72
Description
D5-20UI-72 IMPACT IDLER ; 5" DIA ROLLER 20DEG 72" WIDE BELT CEMA D
Part # D5-20UI-72
BDI # 21980655
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
D5-RSA4-60-09
Description
D5-RSA4-60-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 60"WIDE BELT CEMA D 4.5"DROP
Part # D5-RSA4-60-09
BDI # 21977834
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount