E6-R-96-07
Description
E6-R-96-07 FLAT CARRY ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA E
Part # E6-R-96-07
BDI # 21981209
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-FRD-96
Description
E6-FRD-96 FLAT CARRY ROLL ; 6" DIA ROLLER 96" WIDE BELT CEMA E
Part # E6-FRD-96
BDI # 21976698
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-RRD-96
Description
E6-RRD-96 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 96" WIDE BELT CEMA E
Part # E6-RRD-96
BDI # 21979224
Features
Roller Width - Inch:
100
Roller Width - Millimeter:
2540
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2438.4
Product Name:
Roller
Belt Width - Inch:
96
E6-RRD-96-7S
Description
E6-RRD-96-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E6-RRD-96-7S
BDI # 24657874
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
103
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E6-FRD-96-4
Description
E6-FRD-96-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-96-4
BDI # 24657855
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Rubber Disc
Mounting Method:
Base Mount