E7-FRD-60
Description
E7-FRD-60 FLAT CARRY ROLL ; 7" DIA ROLLER 60" WIDE BELT CEMA E
Part # E7-FRD-60
BDI # 21976796
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E7-RRD-60
Description
E7-RRD-60 RUBBER DISC RETURN ROLL ; 7" DIA ROLLER 60" WIDE BELT CEMA E
Part # E7-RRD-60
BDI # 21976814
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E6-RRD-60
Description
E6-RRD-60 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA E
Part # E6-RRD-60
BDI # 21979216
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount
E7-FRD-60-4
Description
E7-FRD-60-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-60-4
BDI # 24657888
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount