Page 1 of 27

Next

Compare
10H412-R

COMPARE

10H412-R

Description
10H412-R CONVEYOR SCREW ; 10"X2"X9'-10" RH HELICOID

MARTIN SPROCKET & GR

Part # 10H412-R

BDI # 614007

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 10
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 254
Screw Diameter - Inch: 10
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
9HF306-R

COMPARE

9HF306-R

Description
9HF306-R CONVEYOR SCREW FLIGHT ; 9"X9" HELICOID FLIGHT

MARTIN SPROCKET & GR

Part # 9HF306-R

BDI # 625770

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch: 1.5

Coupling Diameter - Millimeter: 38.1
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
9HF406-R

COMPARE

9HF406-R

Description
9HF406-R CONVEYOR SCREW FLIGHT ; 9" X 9" RH HELICOID

MARTIN SPROCKET & GR

Part # 9HF406-R

BDI # 625772

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 9
Other Features: Tapered Flight | Steel Strip | One Piece Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 228.6
Screw Diameter - Inch: 9
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
10SF412-R

COMPARE

10SF412-R

Description
10SF412-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE

MARTIN SPROCKET & GR

Part # 10SF412-R

BDI # 614042

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 10
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 254
Screw Diameter - Inch: 10
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY
10SF416-R

COMPARE

10SF416-R

Description
10SF416-R SECTIONAL FLIGHT ONLY ; 10" X 10" SIZE

MARTIN SPROCKET & GR

Part # 10SF416-R

BDI # 614043

Features

Length - Feet: 9.833
Inch - Metric: Inch
Pitch: 10
Other Features: Steel Plate | Spiral or Helix
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 254
Screw Diameter - Inch: 10
Direction: Right
Product Name: Flight

Price Inventory : Available to order
Loading Price
QTY