Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
14
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
355.6
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
673.1
Other Features:
20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Length - Inch:
26.5
24CH2267-O
Description
24CH2267-O BEARING HANGER ; 24" X 3 7/16" 226 -OIL
Part # 24CH2267-O
BDI # 617747
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
16.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
419.1
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
635
Other Features:
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
25
24CH2267
Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD
Part # 24CH2267
BDI # 617746
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
16.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
419.1
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
635
Other Features:
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
25
20CH2266
Description
20CH2266 BEARING HANGER ; 3" SHAFT DIA 21" LG 6" WD
Part # 20CH2266
BDI # 617161
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
21
12CH3265
Description
12CH3265 BEARING HANGER ; 12" X 2-7/16" STYLE 326
Part # 12CH3265
BDI # 18185391
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
326
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Diameter | Hard Iron or Bronze Bearing
Length - Inch:
13