06B13
Description
06B13 ROLLER CHAIN SPROCKET ; 3/8" PITCH 13T 10MM MIN PLAIN BORE
Part # 06B13
BDI # 613263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
Simplex Type
Global Part Number GPN:
569092
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
06B-1-40TX3/4 5MM KW 2SS
Description
06B-1-40TX3/4 5MM KW 2SS SPROCKET
Part # 06B-1-40TX3/4 5MM KW 2SS
BDI # 21445004
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore