06B40
Description
06B40 ROLLER CHAIN SPROCKET ; 06 CHAIN 40T MINIMUM PLAIN BORE
Part # 06B40
BDI # 613285
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type
Global Part Number GPN:
570881
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
06BTB40
Description
06BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB40
BDI # 613250
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571103
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
06BS40H X 20MM
Description
06BS40H X 20MM CHAIN SPROCKET ; 06 ANSI 40 TEETH 20MM ID
Part # 06BS40H X 20MM
BDI # 22315965
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
06B-1-40TX3/4 5MM KW 2SS
Description
06B-1-40TX3/4 5MM KW 2SS SPROCKET
Part # 06B-1-40TX3/4 5MM KW 2SS
BDI # 21445004
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore