06B24 3/4 KW/SS
Description
06B24 3/4 KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Part # 06B24 3/4 KW/SS
BDI # 21445026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore