Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Duplex Type
Global Part Number GPN:
569232
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
D06BTB45
Description
D06BTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB45
BDI # 607125
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570711
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Bushed
D06BTB40
Description
D06BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB40
BDI # 607124
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
4.78
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569018
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Duplex Type
Global Part Number GPN:
571107
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore