08B12 20MM 6X2.8 MM KW/SS
Description
08B12 20MM 6X2.8 MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B12 20MM 6X2.8 MM KW/SS
BDI # 21445010
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore