08BTB24H
Description
08BTB24H ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T HT BORE FOR 1610 BUSHING
Part # 08BTB24H
BDI # 613356
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.831
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569139
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
08BTB18H
Description
08BTB18H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T HT BORE FOR 1210 BUSHING
Part # 08BTB18H
BDI # 613350
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570632
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed
08BTB20H
Description
08BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB20H
BDI # 613352
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569251
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
08BTB19H
Description
08BTB19H ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T HT BORE FOR 1210 BUSHING
Part # 08BTB19H
BDI # 613351
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.038
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569363
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed
08BTB16H
Description
08BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB16H
BDI # 613348
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.563
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569149
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed