08BTB40
Description
08BTB40 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB40
BDI # 613367
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569341
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed