08B13
Description
08B13 ROLLER CHAIN SPROCKET ; 1/2" PITCH 13T 10MM MIN PLAIN BORE
Part # 08B13
BDI # 613385
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type
Global Part Number GPN:
569836
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type
Global Part Number GPN:
570684
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
08B13 20MM KW 2SS
Description
08B13 20MM KW 2SS SPROCKET ; 20MM BORE 13 TEETH STEEL
Part # 08B13 20MM KW 2SS
BDI # 21536026
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
08B13 X 1 KW/2SS
Description
08B13 X 1 KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B13 X 1 KW/2SS
BDI # 21515623
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore