08BTB18H
Description
08BTB18H ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T HT BORE FOR 1210 BUSHING
Part # 08BTB18H
BDI # 613350
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570632
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Global Part Number GPN:
569182
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B18
Description
08B18 ROLLER CHAIN SPROCKET ; 1/2" PITCH 18T 12MM MIN PLAIN BORE
Part # 08B18
BDI # 613390
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type
Global Part Number GPN:
570088
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
08B18 3/4 KW-3/16 2SS
Description
08B18 3/4 KW-3/16 2SS SPROCKET ; 3/4IN BORE 18 TEETH STEEL
Part # 08B18 3/4 KW-3/16 2SS
BDI # 21536028
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore
08B18 33.32MM PLAIN BORE
Description
08B18 33.32MM PLAIN BORE SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B18 33.32MM PLAIN BORE
BDI # 21580018
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Simplex Type | 33.32MM Plain Bore
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore