Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Global Part Number GPN:
571092
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
08BTB22H
Description
08BTB22H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB22H
BDI # 613354
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570416
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
08B22
Description
08B22 ROLLER CHAIN SPROCKET ; 1/2" PITCH 22T 12MM MIN PLAIN BORE
Part # 08B22
BDI # 613394
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Global Part Number GPN:
570818
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
08B22 22MM 6MM KWY
Description
08B22 22MM 6MM KWY RLR CHAIN SPROCKET ; 22 TEETH 73MM HUB DIA
Part # 08B22 22MM 6MM KWY
BDI # 21551810
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
08B22 25MM KW 1SS
Description
08B22 25MM KW 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH
Part # 08B22 25MM KW 1SS
BDI # 21445014
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type | With 1 Set Screw
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore