08BTB35
Description
08BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB35
BDI # 613364
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570536
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Simplex Type
Global Part Number GPN:
569581
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Simplex Type
Global Part Number GPN:
570484
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
08B35 X 40MM
Description
08B35 X 40MM RLR CHAIN SPROCKET ; 08B-1 35T
Part # 08B35 X 40MM
BDI # 25197023
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore