Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Duplex Type
Global Part Number GPN:
569495
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
Duplex Type
Global Part Number GPN:
570172
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Duplex Type
Global Part Number GPN:
569562
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
D08B14
Description
D08B14 ROLLER CHAIN SPROCKET ; 1/2" P 14T DOUBLE 12MM MIN PLAIN BORE
Part # D08B14
BDI # 607189
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.247
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
Duplex Type
Global Part Number GPN:
570309
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Rough Bore