D08B18
Description
D08B18 ROLLER CHAIN SPROCKET ; 1/2" P 18T DOUBLE 14MM MIN PLAIN BORE
Part # D08B18
BDI # 607193
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type
Global Part Number GPN:
569059
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Rough Bore
D08BTB18
Description
D08BTB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB18
BDI # 607170
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
2.88
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568987
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Bushed
D08B18 X 3/4IN 3/16X3/32 KW 2SS
Description
D08B18 X 3/4IN 3/16X3/32 KW 2SS SPROCKET ; 3/4" BORE 18T CHAIN NO.8
Part # D08B18 X 3/4IN 3/16X3/32 KW 2SS
BDI # 24088162
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.88
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
73.14
Mounting Method:
Finished Bore