D08BTB25
Description
D08BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08BTB25
BDI # 607177
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569913
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Global Part Number GPN:
570077
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
D08B25 X 25MM
Description
D08B25 X 25MM ROLLER CHAIN SPROCKET ; 08 ANSI 25 TEETH 25MM BORE
Part # D08B25 X 25MM
BDI # 24538433
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore