D08CTB72
Description
D08CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB72
BDI # 607231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569750
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
D08CTB54
Description
D08CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB54
BDI # 607227
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570727
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Duplex Type
Global Part Number GPN:
569650
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
D08CTB76
Description
D08CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB76
BDI # 607232
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569357
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
D08B21
Description
D08B21 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-2 21T B-HUB ONE SIDE
Part # D08B21
BDI # 607196
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Duplex Type
Global Part Number GPN:
570268
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore