100BTB20

COMPARE

100BTB20

Description
100BTB20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR 2517 BUSHING

MARTIN SPROCKET & GR

Part # 100BTB20

BDI # 614247

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Taper Lock Bushing
Global Part Number GPN: 31913
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100Q13H

COMPARE

100Q13H

Description
100Q13H ROLLER CHAIN SPROCKET ; 1-1/4" P 13T HT BORE FOR Q BUSHING

MARTIN SPROCKET & GR

Part # 100Q13H

BDI # 614366

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 5.224
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.821
Other Features: Split Taper Bushing
Global Part Number GPN: 571407
Pitch Diameter - Millimeter: 132.69
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100BS19 1-5/8 KW 2SS

COMPARE

100BS19 1-5/8 KW 2SS

Description
100BS19 1-5/8 KW 2SS SPROCKET ; 1-1/4IN PITCH 1-5/8IN BORE 19 TEETH

MARTIN SPROCKET & GR

Part # 100BS19 1-5/8 KW 2SS

BDI # 21444972

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.595
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.241
Other Features: With Set Screw
Pitch Diameter - Millimeter: 192.913
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY