100B19
Description
100B19 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 19T 1-5/16" MIN PLAIN BORE
Part # 100B19
BDI # 614286
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
35939
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
100SF16
Description
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Part # 100SF16
BDI # 614411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
QD Bushing
Global Part Number GPN:
31194
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
100BTB22
Description
100BTB22 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 22T BORE FOR 2517 BUSHING
Part # 100BTB22
BDI # 614251
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31917
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Bushed
100E18
Description
100E18 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 18T BORE FOR E BUSHING
Part # 100E18
BDI # 614326
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
QD Bushing
Global Part Number GPN:
31151
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore