100B13
Description
100B13 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 13T 1 ROW
Part # 100B13
BDI # 614274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
35933
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
100SK13
Description
100SK13 ROLLER CHAIN SPROCKET ; 1-1/4" P 13T BORE FOR SK BUSHING
Part # 100SK13
BDI # 614415
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31198
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed