100BTB60
Description
100BTB60 ROLLER CHAIN SPROCKET ; 1-1/4" P 60T BORE FOR 30202012 BUSHING
Part # 100BTB60
BDI # 614268
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31934
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
100BTB54
Description
100BTB54 ROLLER CHAIN SPROCKET ; 100 CHAIN 54 TEETH 1 ROW
Part # 100BTB54
BDI # 614267
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31933
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
100BS60H X 3-7/16IN 2SS
Description
100BS60H X 3-7/16" 2SS SPROCKET
Part # 100BS60H X 3-7/16IN 2SS
BDI # 24871587
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100BS60 X 3 KW SS MTO
Description
100BS60 X 3 KW SS MTO SPROCKET ; 3" BORE
Part # 100BS60 X 3 KW SS MTO
BDI # 24345411
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Finished Bore
100BTB60H
Description
100BTB60H ROLLER CHAIN SPROCKET ; 100 ANSI TAPER BORE 60HT 3020 BUSHING
Part # 100BTB60H
BDI # 24516256
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed