100Q18H
Description
100Q18H ROLLER CHAIN SPROCKET ; 1-1/4" P 18T HT BORE FOR Q BUSHING
Part # 100Q18H
BDI # 614371
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Split Taper Bushing
Global Part Number GPN:
571411
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed
100B8
Description
100B8 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 8T 1" MIN PLAIN BORE
Part # 100B8
BDI # 614310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Global Part Number GPN:
35960
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
100B13
Description
100B13 ROLLER CHAIN SPROCKET ; ROUGH BORE 100 CHAIN 13T 1 ROW
Part # 100B13
BDI # 614274
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Global Part Number GPN:
35933
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
100BTB12
Description
100BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 100BTB12
BDI # 614231
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31897
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed